Type MV-105 Power Cable, 1/0 AWG, 1 Conductor, 15kV, Shielded

Item #: 1189767

Cat #: 115-23-3230

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Type MV-105 Power Cable, 1/0 AWG, 1 Conductor, 15kV, Shielded, Okoguard Insulation: 220 mils (5.59mm), 133% Insulation Level

Overview

Type MV-105 Power Cable, 1/0 AWG, 1 Conductor, 15kV, Shielded, Okoguard Insulation: 220 mils (5.59mm), 133% Insulation Level

Okoguard Is Okonite's registered trade name for its exclusive ethylene-propylene rubber (EPR) base, thermosetting compound, whose optimum balance of electrical and physical properties is unequaled in other solid dielectrics

Also known as: 115-23-3230, OKO115233230

Specifications

Volts AC: 15kV
Material: Copper
Color: Black
Gauge: 1/0 AWG
Conductors: 1
Shielding: Shielded
Volts AC: 15kV
Color: Black
Conductors: 1
Material: Copper
Gauge: 1/0 AWG
Shielding: Shielded