SILFLEX® N PVC, AWG 14/05C

Item #: 1189765

Cat #: 108382A

UPC:

$ 3.01 FT
Company wide:
0 in stock
Documents & Guides
SILFLEX® N PVC, AWG 14/05C

Overview

SILFLEX® N PVC, AWG 14/05C
Also known as: 108382A, LTZ108382A

Specifications

Conductors: 5
Length: 1000 ft
Jacket: PVC
Color: Gray
Gauge: 14 AWG
Conductors: 5
Jacket: PVC
Gauge: 14 AWG
Length: 1000 ft
Color: Gray