150 Watt High Pressure Sodium Lamp

Item #: 1189759

Cat #: SON 150W E26 BD54 CL SL/12

UPC: 046677467319

$ 37.27 EA
Company wide:
134 in stock
Documents & Guides
High Pressure Sodium, Ceramalux Lamp, 150W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 14,400, CRI: 17, Color Temp: 2100K, ANSI Code: S55. PN# 46731-6. SON 150W E26 BD54 CL SLV/12 * a.k.a.: C150S55/MED

Overview

High Pressure Sodium, Ceramalux Lamp, 150W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 14,400, CRI: 17, Color Temp: 2100K, ANSI Code: S55. PN# 46731-6. SON 150W E26 BD54 CL SLV/12 * a.k.a.: C150S55/MED

Philips Ceramalux lamps provide efficient lighting solutions for industrial applications, warehouses, post top applications and parking lots

Also known as: 046677467319, SON 150W E26 BD54 CL SL/12, PHISON150WE26BD54

Specifications

Base: Medium Screw (E26)
Lumens: 16000
Wattage: 150
Base: Medium Screw (E26)
Wattage: 150
Lumens: 16000