CRS-H CHRBS100/480 70W HPS 480V HX-

Item #: 1189015

Cat #: CHRBS100/480

UPC: 782274271170

$ 1466.13 EA
Company wide:
0 in stock
Documents & Guides
CRO CHRBS100/480 70W HPS 480V

Overview

CRO CHRBS100/480 70W HPS 480V
Also known as: 782274271170, CHRBS100/480, CROCHRBS100480

Specifications

Customer Reviews

No reviews for this product
(0)