Generator, Portable, 2.2kW, 120VAC, 1.5A, Inverter Generator

Item #: 1188796

Cat #: 7117

UPC: 696471004045

Company wide:
0 in stock
Generator, Portable, 2.2kW, 120VAC, 1.5A, Inverter Generator, 46.6lb. H x W x D: 17.9 x 11.4 x 19.7, GP Series Series

Overview

Generator, Portable, 2.2kW, 120VAC, 1.5A, Inverter Generator, 46.6lb. H x W x D: 17.9 x 11.4 x 19.7, GP Series Series

Portable generators are a welcome addition to many activities at home, at work, and away. In an emergency, portable generators can provide critical backup power. They make camping and tailgating more comfortable. And contractors appreciate the flexibility portable power brings to the jobsite.

Also known as: 696471004045, 7117, GPS7117

Specifications

Volts AC: 120
Wattage: 2200
Amps: 1.500
Standards: California Proposition 65
Volts AC: 120
Amps: 1.500
Wattage: 2200
Standards: California Proposition 65