8' LED Vapor Tight Slim Strip Light, 50K

Item #: 1188794

Cat #: VT55US850P

UPC: 706762754808

$ 166.13 EA
Company wide:
1 in stock
Documents & Guides
8 Ft. LED Vapor Tight Slim Strip Light, 55 Watt, 120-277 Volts, 7150 Lumens, 5000K

Overview

8 Ft. LED Vapor Tight Slim Strip Light, 55 Watt, 120-277 Volts, 7150 Lumens, 5000K

IP67 and IK10 Ratings Plus Corrosion Resistance Make This the Toughest Fixture Around. Uniquely rugged and slim, the Litetronics LED Vapor Tight Slim Strip Light works where few other lighting products can. Only 1.5 inches in diameter, this DLC Premium product is both IP67 and IK10 rated. Suitable for both indoor and outdoor use, this corrosion-resistant fixture is well-suited for harsh industrial environments like food-service and factory environments as well as warehouses. It is usable outdoors under all conditions. Offering 130 lumens per watt, and a beam angle of 120°, the Vapor Tight Slim Strip Light features a highly transparent cover. With compact stainless steel hardware for mounting the fixture on walls or ceilings, the product is well-suited for applications where only limited space is available.

Also known as: 706762754808, VT55US850P, LTRVT55US850P

Specifications

Wattage: 55
Color Temperature: 5000 (Bright White)
Length: 8 ft, 96 in
Lumens: 7100
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 55
Length: 8 ft, 96 in
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 7100
Volts AC Range: 120 - 277