150W MULTI TAP MH PS

Item #: 1188764

Cat #: VMVM150/MT S828

UPC: 662276010680

Call for price
Company wide:
0 in stock
Eaton Crouse-Hinds series Champ VMV ballast housing, 60 Hz, Without guard, HID-Pulse start metal halide, Copper-free aluminum, No mounting module, Multi-tap, 150W

Overview

Eaton Crouse-Hinds series Champ VMV ballast housing, 60 Hz, Without guard, HID-Pulse start metal halide, Copper-free aluminum, No mounting module, Multi-tap, 150W
The Champ VMV HID light fixture from Eaton's Crouse-Hinds Division provides a compact, lightweight design that's ideal for a wide range of mounting heights within hazardous area applications. Available in 50W through 400W with seven mounting arrangements to suit any lighting layout, the VMV HID is approved for use in Class I, Division 2 and Class I, Zone 2 locations. The rugged design stands up to challenging environments where moisture, dirt, dust, vibration, corrosion and rough usage are problems. These light fixtures are ideal for indoor and outdoor general area lighting in manufacturing plants, refineries, chemical, petrochemical and other industrial process facilities, waste or sewage treatment facilities, offshore, dockside and harbor installations, and other heavy industrial applications.
Also known as: 662276010680, VMVM150/MT S828, CROVMVM150MTS828

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Wattage: 150
Light Technology: Metal Halide
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Light Technology: Metal Halide
Wattage: 150
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)