Q Tie Mount, ADH, For Q18 - Q50 Ties, White

Item #: 1188064

Cat #: 151-10905

UPC: 089306347064

$ 2.75 EA
Company wide:
0 in stock
Documents & Guides
Q Tie Mount with Adhesive, 1.2" x 1.2" x 0.21", 4 way entry for Q18 thru Q50 ties, PA66, White

Overview

Q Tie Mount with Adhesive, 1.2" x 1.2" x 0.21", 4 way entry for Q18 thru Q50 ties, PA66, White

Q Mounts are designed to work exclusively with the Q Tie cable tie series. This mounting component is available with adhesive or can be secured with screws. The Q Mount allows either a 2- or 4-way entry for the Q Tie, providing a quick and simple insertion into the mount. Once in place, the Q Tie will not slip out, even in vertical mounting applications.

Also known as: 089306347064, 151-10905, TYN15110905

Specifications

Material: Polyamide
Color: White
Mounting: Adhesive, 0.160 in Screw Hole
Width: 1.200 in
Length: 1.200 in
Material: Polyamide
Mounting: Adhesive, 0.160 in Screw Hole
Length: 1.200 in
Color: White
Width: 1.200 in