3P 240V 22K IC 225 AMP W/LUGS

Item #: 1187958

Cat #: THQD32225WL

UPC: 783164088014

$ 6007.36 EA
Company wide:
0 in stock
Documents & Guides
The TQD Line of devices include thermal magnetic molded case circuit breakers and molded case switches. The devices are complete with Cu/Al line and load lugs. 25WL Amps 225 A

Overview

The TQD Line of devices include thermal magnetic molded case circuit breakers and molded case switches. The devices are complete with Cu/Al line and load lugs. 25WL Amps 225 A
Also known as: 783164088014, THQD32225WL, ABBTHQD32225WL

Specifications

Mounting: Panel
Poles: 3
Volts AC: 120, 240
Amps: 225
Type: Main/Sub-Feed, Breaker
Family / Style: Q Line
Interrupt Rating DC: 22 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts AC: 120, 240
Type: Main/Sub-Feed, Breaker
Interrupt Rating DC: 22 kA
Poles: 3
Amps: 225
Family / Style: Q Line
Interrupt Rating AC: 22 kA