HEAVY DUTY TRMS DMM,

Item #: 1187028
Cat #: HD160C
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
AMP HD160C HEAVY DUTY TRMS DMM,

Overview

AMP HD160C HEAVY DUTY TRMS DMM,
Also known as: HD160C, AMPHD160C

Specifications

Depth: 4 in
Material: Steel
Length: 10 ft
Width: 18 in
Depth: 4 in
Length: 10 ft
Material: Steel
Width: 18 in

Customer Reviews

No reviews for this product
(0)