ESR Bell Signal, Diameter: 6", 115V, Explosion-Proof/Dust-Ignitionproof *** Discontinued ***

Item #: 1186026
Cat #: ESR2672
UPC:
Call for price
Company wide:
0 in stock
ESR Bell Signal, Diameter: 6 Inch, 115 Nominal Volts, Explosion-Proof/Dust-Ignitionproof, Raintight, Material: Iron/Aluminum *** Discontinued ***

Overview

ESR Bell Signal, Diameter: 6 Inch, 115 Nominal Volts, Explosion-Proof/Dust-Ignitionproof, Raintight, Material: Iron/Aluminum *** Discontinued ***
Also known as: ESR2672, CROESR2672

Specifications

Diameter: 6 in
Volts AC: 115
Diameter: 6 in
Volts AC: 115

Customer Reviews

No reviews for this product
(0)