MC/MCC SIDE ROCKER HANDLES AND FRONT PUS

Item #: 1185897
Cat #: MCC21272
UPC:
Call for price
Company wide:
0 in stock
MC/MCC SIDE ROCKER HANDLES AND FRONT PUSH BUTTONS

Overview

MC/MCC SIDE ROCKER HANDLES AND FRONT PUSH BUTTONS
Also known as: MCC21272, CROMCC21272

Specifications

Color: Gray
Material: PVC
Diameter: 6 in
Angle: 90°
Color: Gray
Diameter: 6 in
Material: PVC
Angle: 90°

Customer Reviews

No reviews for this product
(0)