Bypass Power Module (BPM), 3U, Hardwired input

Item #: 1184752

Cat #: BPM125HW

UPC: 743172087072

$ 2087.15 EA
Company wide:
1 in stock
Documents & Guides
Bypass Power Module (BPM), Mounting: Rack/Wall, Rack Size: 3U, Split-Phase, Hardwired

Overview

Bypass Power Module (BPM), Mounting: Rack/Wall, Rack Size: 3U, Split-Phase, Hardwired

Eaton's Bypass Power Module (BPM) is a combined maintenance bypass (MBP) and power distribution unit (PDU) for centralized UPS designs. Compatible with Eaton’s 9170+, 9155 and 9PX UPS models, the BPM is an ideal solution for customers looking to achieve a flexible, fully-rackmounted IT environment.

Also known as: 743172087072, BPM125HW, CUTBPM125HW

Specifications

Mounting: Rack
Size: 3RMU
Type: Power Module, Bypass
Mounting: Rack
Type: Power Module, Bypass
Size: 3RMU