ACM CE250B007 TFMR 1PH .050KV

Item #: 1183203

Cat #: CE250B007

UPC: 047503005903

Company wide:
0 in stock
Documents & Guides
ACM CE250B007 TFMR 1PH .050KV

Overview

ACM CE250B007 TFMR 1PH .050KV

Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer’s windings and internal terminations are sealed within an epoxy encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Also known as: 047503005903, CE250B007, ACMCE250B007

Features & Benefits

  • Secondary fuse clips factory installed, where applicable
  • Twenty year limited warranty
  • UL Listed and CSA Certified or cUL
  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants
  • CE Marked

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Volt Amps: 50
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600
Type: Industrial Control, Transformer
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130