ACM TB1500F014 1.5KVA 240X480 TO 120X240 SINGLE PHASE

Item #: 1183199

Cat #: TB1500F014

UPC: 047503004166

Company wide:
0 in stock
Documents & Guides
ACM TB1500F014 1.5KVA 240X480 TO 120X240 SINGLE PHASE

Overview

ACM TB1500F014 1.5KVA 240X480 TO 120X240 SINGLE PHASE

Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer’s windings and internal terminations are sealed within an epoxy encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Also known as: 047503004166, TB1500F014, ACMTB1500F014

Features & Benefits

  • Secondary fuse clips factory installed, where applicable
  • Twenty year limited warranty
  • UL Listed and CSA Certified or cUL
  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants

Specifications

Type: Industrial Control, Transformer
Volt Amps: 1.500kVA
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Primary Voltage: 240/480
Volt Amps: 1.500kVA