

LED Canopy Luminaire, 52 Watt, 6600 Lumen, 120-277V
Item #:
1182957
Cat #:
CNY LED P2 40K MVOLT DDB M4
UPC:
191848093344
$ 162.34 EA
Company wide:
142
in stock
Documents & Guides
LED Canopy Luminaire, 52 Watt, 6600 Lumen, 4000K, 120-277 Volt, Dark Bronze, Replaces 400 Watt Metal Halide
Overview
LED Canopy Luminaire, 52 Watt, 6600 Lumen, 4000K, 120-277 Volt, Dark Bronze, Replaces 400 Watt Metal Halide
The CNY LED canopy luminaire is a versatile and energy efficient solution for replacing up to 400W HID luminaires. Delivering up to 13,900 lumens, CNY LED provides a great, cost effective canopy lighting solution. Quick mount feature eliminates the need to open luminaire for installation - saves time and money.
Also known as: 191848093344, CNY LED P2 40K MVOLT DDB M4, LITCNYLEDP240KMVOL
Specifications
Wattage: | 52 |
Color: | Dark Bronze |
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 6600 |
Light Technology: | LED |
Wattage: | 52 |
Volts AC: | 120-277 |
Lumens: | 6600 |
Color: | Dark Bronze |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)