LED Canopy Luminaire, Dark Bronze

Item #: 1182956

Cat #: CNY-LED-P1-40K-MVOLT-DDB-M4

UPC: 191848093320

Call for price
Company wide:
0 in stock
Documents & Guides
LED Canopy Luminaire, 4500 Lumens, 35W, 4000K, 120-277V, Dark Bronze

Overview

LED Canopy Luminaire, 4500 Lumens, 35W, 4000K, 120-277V, Dark Bronze

The CNY LED canopy luminaire is a versatile and energy efficient solution for replacing up to 400W HID luminaires. Delivering up to 13,900 lumens, CNY LED provides a great, cost effective canopy lighting solution. Quick mount feature eliminates the need to open luminaire for installation - saves time and money.

Also known as: 191848093320, CNY-LED-P1-40K-MVOLT-DDB-M4, LITCNYLEDP140KMVD*

Specifications

Wattage: 35
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Type: Luminaire, Canopy Light
Light Technology: LED
Wattage: 35
Color Temperature: 4000 (Cool White)
Light Technology: LED
Color: Dark Bronze
Type: Luminaire, Canopy Light

Customer Reviews

No reviews for this product
(0)