3P 150A 240 10K L-L

Item #: 1182698

Cat #: UQFB-3150

UPC: 784572235052

$ 749.99 EA
Company wide:
0 in stock

Overview

MLB UQFB-3150 3P 150A 240 10K L-L
Also known as: 784572235052, UQFB-3150, MLBUQFB3150

Specifications

Amps: 150
Standards: California Proposition 65
Amps: 150
Standards: California Proposition 65