LED Driver 27-54VDC Output, 54 Watt

Item #: 1181393

Cat #: XI054C150V054BST1M

UPC: 781087142882

$ 53.70 EA
Company wide:
127 in stock
Documents & Guides
LED Driver with SimpleSet: 120-277 Volt AC Input, 27-54 Volt DC Output, 54 Watt Output, 0-10V Dimming.

Overview

LED Driver with SimpleSet: 120-277 Volt AC Input, 27-54 Volt DC Output, 54 Watt Output, 0-10V Dimming.
Also known as: 781087142882, XI054C150V054BST1M, ADVXI054C150V054BS

Specifications

Family / Style: Xitanium
Wattage: 54
Type: LED Driver, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Family / Style: Xitanium
Type: LED Driver, 0-10V Dimming
Dimmable: Yes
Wattage: 54
Light Technology: LED
Volts AC Range: 120 - 277