LED Driver 120-277VAC Input, 27-54VDC Output, 25 Watt

Item #: 1181390

Cat #: XI025C070V054DSM5

UPC: 781087142042

$ 67.94 EA
Company wide:
13 in stock
Documents & Guides
Dimmable LED Driver, 120-277 Volt AC Input, 27-54 Volt DC Output, 25 Watt Output

Overview

Dimmable LED Driver, 120-277 Volt AC Input, 27-54 Volt DC Output, 25 Watt Output
Also known as: 781087142042, XI025C070V054DSM5, ADVXI025C070V054D5, 781087142035

Specifications

Family / Style: Xitanium
Wattage: 25
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Family / Style: Xitanium
Type: LED Driver
Dimmable: Yes
Wattage: 25
Light Technology: LED
Volts AC Range: 120 - 277