Switching Power Supply, 7.5W, 0.650A, 85-+264VAC/100-370VDC Input, 24VDC Output

Item #: 1181379

Cat #: PS5RVB24

UPC:

Company wide:
0 in stock
Documents & Guides
Switching Power Supply, 7.5 Watt, 0.650 Amp, 85 - 264 Volt AC/100 - 370 Volt DC Input, 24 Volt DC Output, DIN Rail Mount,

Overview

Switching Power Supply, 7.5 Watt, 0.650 Amp, 85 - 264 Volt AC/100 - 370 Volt DC Input, 24 Volt DC Output, DIN Rail Mount,

PS5R-V continues the IDEC tradition of affordable, high-quality, high-performance industrial power supplies. We have taken the best features of previous PS5R generations and enhanced them, added some new features, and put it all in more compact and efficient housings!

Also known as: PS5RVB24, IDCPS5RVB24

Specifications

Volts DC: 24
Mounting: DIN Rail
Type: DC Power Supply
Volts AC Range: 85 - 264
Volts DC Range: 100 - 370
Volts DC: 24
Type: DC Power Supply
Volts DC Range: 100 - 370
Mounting: DIN Rail
Volts AC Range: 85 - 264