ELE BALLAST (2) F40T12 120V

Item #: 1181310

Cat #: RELB2S40N35M

UPC: 781087090435

$ 29.04 EA
Company wide:
0 in stock
Documents & Guides
Ballast, Lamp Type: T12, Ballast Type: Electronic Fluorescent, Voltage: 120, Wattage: 40

Overview

Ballast, Lamp Type: T12, Ballast Type: Electronic Fluorescent, Voltage: 120, Wattage: 40
Also known as: 781087090435, RELB2S40N35M, ADVRELB2S40N35M

Specifications

Wattage: 40
Shape: T12 (Tubular)
Type: Electronic
Wattage: 40
Type: Electronic
Shape: T12 (Tubular)