ELE MH BAL 39W C130

Item #: 1181283

Cat #: IMH39KLFM

UPC: 781087124246

Company wide:
0 in stock
Documents & Guides
No Documents Available
ADV IMH39KLFM ELE MH BAL 39W C130

Overview

ADV IMH39KLFM ELE MH BAL 39W C130
Also known as: 781087124246, IMH39KLFM, ADVIMH39KLFM

Specifications

Wattage: 39
Wattage: 39