Electronic Ballast, Fluorescent, High Output, 2-Lamp, 54W, 120-277V

Item #: 1181274

Cat #: ICN2S5490CN35M

UPC: 781087124864

$ 125.73 EA
Company wide:
80 in stock
Documents & Guides
Electronic Ballast, Fluorescent, High Output, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: T5HO

Overview

Electronic Ballast, Fluorescent, High Output, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: T5HO
Also known as: 781087124864, ICN2S5490CN35M, ADVICN2S5490CN35M

Specifications

Wattage: 54
Type: Electronic
Volts AC Range: 120 - 277
Wattage: 54
Volts AC Range: 120 - 277
Type: Electronic