LED Driver 120-277VAC Input, 27-54VDC Output, 36 Watt

Item #: 1181199

Cat #: XI036C100V054DSM1M

UPC: 781087142080

$ 57.32 EA
Company wide:
141 in stock
Documents & Guides
Dimmable LED Driver with SimpleSet Technology, 120 - 277 Volt AC Input, 27 - 54 Volt DC Output, 36 Watt Output, Bottom Entry

Overview

Dimmable LED Driver with SimpleSet Technology, 120 - 277 Volt AC Input, 27 - 54 Volt DC Output, 36 Watt Output, Bottom Entry

The Philips Advance Xitanium range of downlight LED drivers is designed to provide OEMs with ultimate flexibility.

Also known as: 781087142080, XI036C100V054DSM1M, ADVXI036C100V054DS

Specifications

Family / Style: Xitanium
Wattage: 36
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Volts DC Range: 27 - 54
Family / Style: Xitanium
Type: LED Driver
Dimmable: Yes
Volts DC Range: 27 - 54
Wattage: 36
Light Technology: LED
Volts AC Range: 120 - 277