Electronic Dimming LED Driver

Item #: 1181188

Cat #: IZT4P16TLEDSC35M

UPC: 781087148679

$ 71.55 EA
Company wide:
9 in stock
Documents & Guides
120V, Input Frequency 50/60 Hz, Parallel Lamp Connection, 0-10V Dimming

Overview

120V, Input Frequency 50/60 Hz, Parallel Lamp Connection, 0-10V Dimming

Philips Advance InstantFit electronic dimming driver with four LED, has an input voltage rating of 120/277-Volts AC at 50/60-Hz and output power rating of 16-Watts. It uses electronic ballast for instant start.

Also known as: 781087148679, IZT4P16TLEDSC35M, ADVIZT4P16TLEDSC**

Specifications

Volts AC: 120
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Light Technology: LED
Type: 0-10V Dimming
Dimmable: Yes