18.5W LED Downlight, 30K, White

Item #: 1181110

Cat #: S29339

UPC: 045923293399

Company wide:
0 in stock
Documents & Guides
Blink - 18.5W- 9" Surface Mount LED - 3000K- Round Shape - White Finish - 120V

Overview

Blink - 18.5W- 9" Surface Mount LED - 3000K- Round Shape - White Finish - 120V

Satco's S29339 18.5 watt, 9 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential and commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this sleek, round fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a white Finish, and is rated for 50,000 hours of warm white light.

Also known as: 045923293399, S29339, SATS29339

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Lumens: 1200
Wattage: 18.500
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: White
Lumens: 1200
Material: Aluminum
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 18.500
Standards: California Proposition 65, California Title 24
Dimmable: Yes