9W CFL Retrofit LED Lamp, 40K

Item #: 1181108

Cat #: S29860

UPC: 045923298608

$ 20.97 EA
Company wide:
0 in stock
Documents & Guides
9 Watt LED PL 4-Pin; 4000K; 1100 Lumens; G24q Base; 50000 Average rated hours; 120 Deg. Beam Angle; Type A; Ballast dependent

Overview

9 Watt LED PL 4-Pin; 4000K; 1100 Lumens; G24q Base; 50000 Average rated hours; 120 Deg. Beam Angle; Type A; Ballast dependent

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923298608, S29860, SATS29860

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 1100
Wattage: 9
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q)
Angle: 120°
Type: Ballast Compatible (Type A)
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Lumens: 1100
Light Technology: LED
Base: 4-Pin (G24q)
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Wattage: 9
Dimmable: No
Angle: 120°
Standards: DLC Listed (Standard)