Contactor, Lighting, 12P, 120VAC Coil, 3PH

Item #: 1181045

Cat #:

UPC:

Company wide:
0 in stock
Documents & Guides
Contactor, Lighting, 12-Pole, 120 Volt AC Coil, 3-Phase, 600 Volt AC

Overview

Contactor, Lighting, 12-Pole, 120 Volt AC Coil, 3-Phase, 600 Volt AC
Also known as: ASC917122031

Specifications

Volts AC Control: 120
Phase: 3
Type: Contactor, Lighting
Mounting: Surface
Amps: 30
Volts AC: 600
Poles: 12
Volts AC Control: 120
Type: Contactor, Lighting
Amps: 30
Poles: 12
Phase: 3
Mounting: Surface
Volts AC: 600