This product has been discontinued.
3
more

M18™ Fuel 5 Tool Combo Kit ***OBSOLETE***
Item #: 1176834
Cat #: 2997-25
UPC: 045242534876
Company wide:
0
in stock
Discontinued
Documents & Guides
M18™ Fuel 5 Tool Combo Kit, Includes: (1) M18™ Fuel Sawzall Reciprocating Saw (2720-20), (1) M18™ Fuel ½” Hammer Drill/Driver (Tool Only 2804-20), (1) M18™ Fuel 1/4" Hex Impact Driver (Tool Only 2853-20), (1) M18™ Fuel 6-1/2" Circular Saw (2730-20), (1) M18™ Work Light (Tool Only 2735-20), (2) M18™ Redlithium Xc5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Carrying Case, (1) Side Handle, (2) Belt Clip, (2) Bit Holder
Overview
M18™ Fuel 5 Tool Combo Kit, Includes: (1) M18™ Fuel Sawzall Reciprocating Saw (2720-20), (1) M18™ Fuel ½” Hammer Drill/Driver (Tool Only 2804-20), (1) M18™ Fuel 1/4" Hex Impact Driver (Tool Only 2853-20), (1) M18™ Fuel 6-1/2" Circular Saw (2730-20), (1) M18™ Work Light (Tool Only 2735-20), (2) M18™ Redlithium Xc5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Carrying Case, (1) Side Handle, (2) Belt Clip, (2) Bit Holder
The M18™ FUEL™ 5-tool Combo kit includes the M18™ FUEL™ 1/2 in. hammer drill (2804-20), M18™ FUEL™ 1/4 in. hex impact driver (2853-20), M18 FUEL™ SAWZALL® Reciprocating Saw (2720-20), M18 FUEL™ 6-1/2 in. circular saw (2730-20), and the M18 LED work light (2735-20). M18 FUEL™ features the most advanced cordless technology in the industry; a POWERSTATE™ brushless motor, REDLINK Plus™ intelligence and REDLITHIUM™ battery technology, resulting in longer motor life, longer run time and more power.
Also known as: 045242534876, 2997-25, MIL299725
Features & Benefits
- 2804-20: POWERSTATE™ brushless motor delivers up to 60% more power, is the most compact in its class at 6.9 in. in length, and provides up to 2X faster speed under heavy load
- 2853-20: POWERSTATE™ brushless motor delivers up to 30% faster driving speeds and up to 2000in-lbs of torque while being the most compact impact driver at 4.59 in. in length
- 2720-20: POWERSTATE™ brushless motor makes it the fastest cutting 18-Volt reciprocating saw in the market and provides cutting power at the same level as some corded saws
- 2730-20: POWERSTATE™ brushless motor provides increased cutting speed and power through the toughest applications
Specifications
| Volts DC: | 18 |
| Type: | Lithium Battery |
| Volts DC: | 18 |
| Type: | Lithium Battery |