M18 FUEL™ 3 Tool Combo Kit

Item #: 1176833

Cat #: 2997-23

UPC: 045242527427

Company wide:
0 in stock
Documents & Guides
M18 FUEL™ 3 Tool Combo Kit, Includes: (1) M18 FUEL™ ½” Hammer Drill/Driver (Tool Only 2804-20), (1) M18 FUEL™ 1/4" Hex Impact Driver (Tool Only 2853-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Carrying Case, (1) Side Handle, (2) Belt Clip, (2) Bit Holder

Overview

M18 FUEL™ 3 Tool Combo Kit, Includes: (1) M18 FUEL™ ½” Hammer Drill/Driver (Tool Only 2804-20), (1) M18 FUEL™ 1/4" Hex Impact Driver (Tool Only 2853-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Carrying Case, (1) Side Handle, (2) Belt Clip, (2) Bit Holder

The M18 FUEL™ 3-tool Combo kit includes the M18™ FUEL™ 1/2 in. hammer drill (2804-20), M18™ FUEL™ 1/4 in. hex impact driver (2853-20) and M18™ FUEL™ SAWZALL® Reciprocating Saw (2720-20). M18™ FUEL™ features the most advanced cordless technology in the industry; a POWERSTATE™ brushless motor, REDLINK Plus™ intelligence and REDLITHIUM™ battery technology, resulting in longer motor life, longer run time and more power.

Also known as: 045242527427, 2997-23, MIL299723

Features & Benefits

  • 2804-20: POWERSTATE™ brushless motor delivers up to 60% more power, is the most compact in its class at 6.9 in. in length, and provides up to 2X faster speed under heavy load
  • 2853-20: POWERSTATE™ brushless motor delivers up to 30% faster driving speeds and up to 2000in-lbs of torque while being the most compact impact driver at 4.59 in. in length
  • 2720-20: POWERSTATE™ brushless motor makes it the fastest cutting 18-Volt reciprocating saw in the market and provides cutting power at the same level as some corded saws
  • REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
  • 2780-20: POWERSTATE™ brushless motor delivers maximum sustained power to complete the toughest grinding, surface prep and cutting applications
  • 2735-20: M18 cordless LED work light has more than 600 times the life of conventional incandescent bulbs and runs up to 4 times as long
  • REDLITHIUM™ XC5.0 Battery pack: delivers more work per charge and more work over the life of the pack than competitors
  • Compatible with all M18 batteries and tools

Specifications

Type: Lithium Battery
Volts AC: 18
Type: Lithium Battery
Volts AC: 18