M18™ Fuel 2-Tool Combo Kit: Hammer Drill/Impact

Item #: 1176832

Cat #: 2997-22

UPC: 045242002436

Company wide:
0 in stock
Documents & Guides
M18™ Fuel 2-Tool Combo Kit, Includes: (1) M18™ Fuel ½” Hammer Drill/Driver, (1) M18™ Fuel 1/4" Hex Impact Driver, (2) M18™ Redlithium Xc5.0 Extended Capacity Battery Packs, (1) M18™ & M12™ Multi-Voltage Charger, Carrying Case, Side Handle, (2) Belt Clips & (2) Bit Holders

Overview

M18™ Fuel 2-Tool Combo Kit, Includes: (1) M18™ Fuel ½” Hammer Drill/Driver, (1) M18™ Fuel 1/4" Hex Impact Driver, (2) M18™ Redlithium Xc5.0 Extended Capacity Battery Packs, (1) M18™ & M12™ Multi-Voltage Charger, Carrying Case, Side Handle, (2) Belt Clips & (2) Bit Holders

The M18™ FUEL™ 1/2 in. drill driver is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHIUM XC5.0™ battery pack delivers more work per charger and more work over the life of the pack than competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.

Also known as: 045242002436, 2997-22, MIL299722, Wiggy, M12 fuel, Drill, M12, Milwaukee hex

Features & Benefits

  • 2804-20: POWERSTATE™ brushless motor delivers up to 60% more power, is the most compact in its class at 6.9 in. in length, and provides up to 2X faster speed under heavy load
  • 2853-20: POWERSTATE™ brushless motor delivers up to 30% faster driving speeds and up to 2000in-lbs of torque while being the most compact impact driver at 4.59 in. in length
  • REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
  • REDLITHIUM™ XC5.0 Battery pack: delivers more work per charge and more work over the life of the pack than competitors
  • Compatible with all M18 batteries and tools

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery