
10/4 MC STL STR W/GRD 250FT BLK-WHT-RED-BLU-GRN .645 OD
Item #: 1176800
Cat #: 1763B42T00
UPC: 077680200938
Call for price
Company wide:
0
in stock
Documents & Guides
10/4 MC STL STR W/GRD 250FT
BLK-WHT-RED-BLU-GRN .645 OD
Overview
10/4 MC STL STR W/GRD 250FT
BLK-WHT-RED-BLU-GRN .645 OD
MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 4 Conductors, 10 AWG Conductor And Ground, Stranded Copper, Outside Diameter: 0.645 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 120/208V: Black, Red, Blue, white, Green, 250 FT Coil, Weight: 319 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified
Also known as: 077680200938, 1763B42T00, 104MCSTLGSTRX250
Specifications
No Specifications Available