10/2 MC STL STR W/GRD 1000FT BLK-WHT-GRN 120/208V .560 OD

Item #: 1176795

Cat #: 1761B60T00

UPC: 077680377395

$ 2.52 FT
Company wide:
0 in stock
Documents & Guides
10/2 MC STL STR W/GRD 1000FT BLK-WHT-GRN 120/208V .560 OD

Overview

10/2 MC STL STR W/GRD 1000FT BLK-WHT-GRN 120/208V .560 OD

MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 2 Conductors, 10 AWG Conductor And Ground, Stranded Copper, Outside Diameter: 0.560 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 120/208 V: Black, White, Green, 1000 FT Coil, Weight: 227 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified

Also known as: 077680377395, 1761B60T00, 102MCSTLGSTRX1000

Specifications

No Specifications Available