SURGE PROTECTION DEVICE

Item #: 1176784

Cat #: SPD-277P-10KA-EC1

UPC: 844006032470

$ 11.39 EA
Company wide:
13 in stock
Documents & Guides
IP65 120-277, 320MCOV/UC, 10KA MAX, L - 2.40 in, W - 1.4 in, H - 1.4in

Overview

IP65 120-277, 320MCOV/UC, 10KA MAX, L - 2.40 in, W - 1.4 in, H - 1.4in
Also known as: 844006032470, SPD-277P-10KA-EC1, LGDSPD277P10KAEC1

Specifications

Volts AC: 120
Interrupt Rating AC: 10 kA
Volts AC: 120
Interrupt Rating AC: 10 kA