LED Wallpack, 82 Watt, 10000 Lumen, 4000K, 120-277V

Item #: 1176710

Cat #: WPLLED100GLUNV

UPC: 080083776405

Company wide:
0 in stock
Documents & Guides
LED Wallpack, 82 Watt, 10000 Lumen, 4000K, 120-277 Volt

Overview

LED Wallpack, 82 Watt, 10000 Lumen, 4000K, 120-277 Volt
Also known as: 080083776405, WPLLED100GLUNV, LMKWPLLED100GLUNV

Specifications

Wattage: 82
Color Temperature: 4000 (Cool White)
Lumens: 10000
Color: Bronze
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 82
Lumens: 10000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Bronze
Dimmable: No