BUS SR-5F-4A-BK SR-5F RADIAL FA

Item #: 1176534

Cat #: SR-5F-4A-BK

UPC: 051712635943

$ 208.24 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS SR-5F-4A-BK SR-5F RADIAL FA FUSE BULK PACK

Overview

BUS SR-5F-4A-BK SR-5F RADIAL FA FUSE BULK PACK
Also known as: 051712635943, SR-5F-4A-BK, BUSSR5F4ABK

Specifications

Shape: T4-1/2 (Tubular)
Type: Miniature, Indicator
Volts AC: 110
Wattage: 0.250
Weight: 67 lb
Light Technology: Neon
Base: Candelabra Screw (E12)
Shape: T4-1/2 (Tubular)
Volts AC: 110
Weight: 67 lb
Base: Candelabra Screw (E12)
Type: Miniature, Indicator
Wattage: 0.250
Light Technology: Neon