20V MAX* Compact Brushless Drill/Driver

Item #: 1176394

Cat #: DCD777C2

UPC: 885911486125

Company wide:
0 in stock
Documents & Guides
20V MAX* Compact Brushless Drill/Driver

Overview

20V MAX* Compact Brushless Drill/Driver

The DEWALT 20-Volt MAX Lithium-Ion Cordless Brushless Compact Drill/Driver is designed with a high performance brushless motor that delivers 340 unit watts out (UWO) and up to 57% more runtime over brushed motors. The drill/driver can complete a wide range of applications to help you power through the toughest of jobs. An included LED light provides optimum illumination in dark spaces as you work. For increased comfort, the handle features an ergonomic design for balance and easier tool control.

Also known as: 885911486125, DCD777C2, DEWDCD777C2

Features & Benefits

  • DEWALT brushless motor delivers more run time over brushed
  • Compact (7.52-in front to back), lightweight design fits into tight areas
  • Ergonomic comfort grip handle provides ideal balance and tool control
  • LED light with 20-second trigger release delay provides increased visibility in dark or confined spaces
  • Includes DCD777 compact brushless drill/driver, two 20-volt MAX compact lithium ion batteries, charger and kit bag

Specifications

Volts DC: 20
Volts DC: 20