0.5A, 38kV, 44kA, CLPT Series, Indicator

Item #: 1176390

Cat #: 38CLPT-.5

UPC: 051712583251

$ 60.85 EA
Clearance
Price good while supplies last
Company wide:
16 in stock
BUS 38CLPT-.5 38 MAX KV CLEP

Overview

BUS 38CLPT-.5 38 MAX KV CLEP

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712583251, 38CLPT-.5, BUS38CLPT5

Specifications

Type: Indicator
Class: E
Volts AC: 38kV
Family / Style: CLPT
Standards: ANSI
Diameter: 41mm
Interrupt Rating AC: 44kA
Length: 472mm
Type: Indicator
Volts AC: 38kV
Standards: ANSI
Interrupt Rating AC: 44kA
Class: E
Family / Style: CLPT
Diameter: 41mm
Length: 472mm