BUS CH222DU 2P 22X58 FUSE HOL

Item #: 1176260

Cat #: CH222DU

UPC: 051712685399

$ 295.54 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS CH222DU 2P 22X58 FUSE HOL

Overview

BUS CH222DU 2P 22X58 FUSE HOL
Also known as: 051712685399, CH222DU, BUSCH222DU

Specifications

Volts AC: 690
Poles: 2
Amps: 125
Material: Polyester
Mounting: DIN Rail
Volts DC: 1000
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 120 kA
Size: 22 x 58 mm
Volts AC: 690
Amps: 125
Mounting: DIN Rail
Interrupt Rating DC: 50 kA
Size: 22 x 58 mm
Poles: 2
Material: Polyester
Volts DC: 1000
Interrupt Rating AC: 120 kA