2P 14X51 FUSE HOLDER

Item #: 1176199

Cat #: CH142DU

UPC: 051712685160

$ 185.44 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS CH142DU 2P 14X51 FUSE HOL

Overview

BUS CH142DU 2P 14X51 FUSE HOL
Also known as: 051712685160, CH142DU, BUSCH142DU

Specifications

Volts AC: 690
Poles: 2
Material: Polyester
Mounting: DIN Rail
Amps: 50
Size: 14 x 51 mm
Interrupt Rating AC: 120 kA
Family / Style: CH14
Volts AC: 690
Material: Polyester
Amps: 50
Interrupt Rating AC: 120 kA
Poles: 2
Mounting: DIN Rail
Size: 14 x 51 mm
Family / Style: CH14