Surge Protection Device, 3P, 480VAC, Wye System, Remote Signaling

Item #: 1176146

Cat #: BSPMA3480WYGR

UPC: 051712709095

$ 2589.67 EA
Company wide:
0 in stock
Documents & Guides
Surge Protection Device, 3-Pole, 480 Volt AC, Wye System, Remote Signaling

Overview

Surge Protection Device, 3-Pole, 480 Volt AC, Wye System, Remote Signaling

Bussmann series surge protective solutions are designed with maximum flexibility for facility-wide protection and deliver superior surge protection using MOV thermal disconnect technology for complete system protection in light commercial and residential applications.

Also known as: 051712709095, BSPMA3480WYGR, BUSBSPMA3480WYGR

Specifications

Poles: 3
Type: Surge Protection Device
Mounting: DIN Rail
Volts AC: 480Y
Poles: 3
Mounting: DIN Rail
Type: Surge Protection Device
Volts AC: 480Y