Surge Protection Device, 3P, 230/400VAC, Wye System, Remote Signaling

Item #: 1176145

Cat #: BSPMA3480DLGR

UPC: 051712709088

$ 1942.25 EA
Company wide:
0 in stock
Documents & Guides
Surge Protection Device, 3-Pole, 230/400 Volt AC, Wye System, Remote Signaling

Overview

Surge Protection Device, 3-Pole, 230/400 Volt AC, Wye System, Remote Signaling

The Bussmann™ series three-pole DIN-Rail UL Listed Type 1 surge protective devices feature a high 200 kA SCCR. Replaceable arrestor modules are mechanically coded with the base to ensure against installing an incorrect replacement. The unique module locking system fixes the module to the base, and allows it to be easily replaced without tools by simply depressing the release buttons.

Also known as: 051712709088, BSPMA3480DLGR, BUSBSPMA3480DLGR

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Poles: 3
Mounting: DIN Rail
Volts AC: 230, 400