BUS BSPMA3240DLGR 240V DELTA

Item #: 1176144

Cat #: BSPMA3240DLGR

UPC: 051712709071

$ 1942.25 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS BSPMA3240DLGR 240V DELTA

Overview

BUS BSPMA3240DLGR 240V DELTA
Also known as: 051712709071, BSPMA3240DLGR, BUSBSPMA3240DLGR

Specifications

Mounting: DIN Rail
Volts AC: 240
Mounting: DIN Rail
Volts AC: 240