175A, 15.5kV, 65kA, DIN-E Series, Indicator

Item #: 1176080

Cat #: 155GXQSJ175E

UPC: 051712691918

$ 3195.18 EA
Company wide:
21 in stock
Fuse,175A, Barrels:1, Current Rating:175A, Fuse Indicator: With Indicator, Fuse Type: High Voltage, Interrupt Capacity: 65 KA, Interrupt Rating: 65 KA, Maximum Design Voltage: 15.5 kV

Overview

Fuse,175A, Barrels:1, Current Rating:175A, Fuse Indicator: With Indicator, Fuse Type: High Voltage, Interrupt Capacity: 65 KA, Interrupt Rating: 65 KA, Maximum Design Voltage: 15.5 kV

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712691918, 155GXQSJ175E, BUS155GXQSJ175E

Specifications

Amps: 175
Type: Indicator
Volts AC: 15.500kV
Class: E
Family / Style: DIN-E
Standards: CE
Diameter: 89 mm
Length: 537 mm
Amps: 175
Volts AC: 15.500kV
Family / Style: DIN-E
Diameter: 89 mm
Type: Indicator
Class: E
Standards: CE
Length: 537 mm