Industrial LED, 4'

Item #: 1176045

Cat #: ILH436L

UPC: 765364927379

$ 597.33 EA
Company wide:
0 in stock
Documents & Guides
Industrial LED without Lens, 4', 38280 Lumens, 246W, 120-277V, 83 CRI

Overview

Industrial LED without Lens, 4', 38280 Lumens, 246W, 120-277V, 83 CRI

The heavy duty construction is made of rigid 20 gauge steel that has a post painted polyester coat finish. The lightweight heat sinks are designed to perform in ambient temperatures up to 50°C. The Quick Wire access panel allows for easy power connection.

Also known as: 765364927379, ILH436L, ATAILH436L

Specifications

Type: Industrial
Light Technology: LED
Size: 1 x 4 ft.
Type: Industrial
Size: 1 x 4 ft.
Light Technology: LED