Industrial LED, 4'

Item #: 1176040

Cat #: ILH436LL

UPC: 765364927386

$ 641.04 EA
Company wide:
0 in stock
Documents & Guides
Industrial LED with Lens, 4', 35270 Lumens, 245.5W, 120-277V, 84 CRI

Overview

Industrial LED with Lens, 4', 35270 Lumens, 245.5W, 120-277V, 84 CRI

The heavy duty construction is made of rigid 20 gauge steel that has a post painted polyester coat finish. The lightweight heat sinks are designed to perform in ambient temperatures up to 50°C. The Quick Wire access panel allows for easy power connection.

Also known as: 765364927386, ILH436LL, ATAILH436LL

Specifications

Lumens: 35000
Type: Industrial
Light Technology: LED
Size: 1 x 4 ft.
Lumens: 35000
Light Technology: LED
Type: Industrial
Size: 1 x 4 ft.