Industrial LED, 4'

Item #: 1176038

Cat #: ILH430L

UPC: 765364927195

Company wide:
0 in stock
Documents & Guides
Industrial LED without Lens, 4', 24360 Lumens, 209.48W, 120-277V, 83 CRI

Overview

Industrial LED without Lens, 4', 24360 Lumens, 209.48W, 120-277V, 83 CRI

The heavy duty construction is made of rigid 20 gauge steel that has a post painted polyester coat finish. The lightweight heat sinks are designed to perform in ambient temperatures up to 50°C. The Quick Wire access panel allows for easy power connection.

Also known as: 765364927195, ILH430L, ATAILH430L

Specifications

Type: Slim
Lumens: 24000
Light Technology: LED
Size: 1 x 4 ft.
Type: Slim
Light Technology: LED
Lumens: 24000
Size: 1 x 4 ft.