Slim Industrial LED, 4'

Item #: 1176025

Cat #: ILH412LL

UPC: 765364927140

Company wide:
0 in stock
Documents & Guides
Slim Industrial LED with Lens, 4', 10940 Lumens, 73.87W, 120-277V, 84 CRI

Overview

Slim Industrial LED with Lens, 4', 10940 Lumens, 73.87W, 120-277V, 84 CRI

The heavy duty construction is made of rigid 20 gauge steel that has a post painted polyester coat finish. The lightweight heat sinks are designed to perform in ambient temperatures up to 50°C. The Quick Wire access panel allows for easy power connection.

Also known as: 765364927140, ILH412LL, ATAILH412LL

Specifications

Type: Slim
Lumens: 11000
Light Technology: LED
Type: Slim
Light Technology: LED
Lumens: 11000