Slim Industrial LED, 4'

Item #: 1176023

Cat #: ILH49L

UPC: 765364927331

Company wide:
0 in stock
Documents & Guides
Slim Industrial LED, 4', Without Lens, 9575 Lumens, 60.73W, 120-277V, 83 CRI

Overview

Slim Industrial LED, 4', Without Lens, 9575 Lumens, 60.73W, 120-277V, 83 CRI

The heavy duty construction is made of rigid 20 gauge steel that has a post painted polyester coat finish. The lightweight heat sinks are designed to perform in ambient temperatures up to 50°C. The Quick Wire access panel allows for easy power connection.

Also known as: 765364927331, ILH49L, ATAILH49L

Specifications

Lumens: 9500
Type: Slim
Size: 4 ft
Light Technology: LED
Lumens: 9500
Size: 4 ft
Type: Slim
Light Technology: LED